This product may not be available in all locations.
Disconnect Switch, Fusible, 400A, 600VAC, Flange Operated, Class H/J
Item #:
1452818
Cat #:
1494U-J400-CR-HJ-LC-M-NO-PC
UPC:
194033443153
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, Class H/J Fuse Clips, 400 Amp, 600 Volt AC, Rod Operated, Threaded Rod, 19 Inch Maximum, Painted Metal Handle, 1 Normally Open, Auxiliary Contact, Copper Line and Load Lugs. Protective Cover
Overview
Disconnect Switch, Fusible, Class H/J Fuse Clips, 400 Amp, 600 Volt AC, Rod Operated, Threaded Rod, 19 Inch Maximum, Painted Metal Handle, 1 Normally Open, Auxiliary Contact, Copper Line and Load Lugs. Protective Cover
Also known as: 194033443153, 1494U-J400-CR-HJ-LC-M-NO-PC
Specifications
Type: | Disconnect Switch, Fusible |
Mounting: | Panel |
Poles: | 3 |
Amps: | 400 |
Class: | H, J |
Length: | 19 in |
Volts AC: | 600 |
Type: | Disconnect Switch, Fusible |
Poles: | 3 |
Class: | H, J |
Volts AC: | 600 |
Mounting: | Panel |
Amps: | 400 |
Length: | 19 in |
Customer Reviews
No reviews for this product
(0)