4' 12W T8 LED Lamp, 50K

Item #: 1452637

Cat #: LED12T8/L48/FG/850/AB

UPC: 046135405907

Sign In or Register to view pricing and more.
Documents & Guides
DUALescent™ LED Lamp, 12 Watt, 120-277 Volt, Bulb: T8 (Tubular), Frosted Glass, Base: 2-Pin (G13), Lumens: 1800, CRI: 82, Color Temperature: 5000K, Length: 48 Inch, Rated Life: 50000 Hours, 25 per Case, *Sylvania Part # 40590*

Overview

DUALescent™ LED Lamp, 12 Watt, 120-277 Volt, Bulb: T8 (Tubular), Frosted Glass, Base: 2-Pin (G13), Lumens: 1800, CRI: 82, Color Temperature: 5000K, Length: 48 Inch, Rated Life: 50000 Hours, 25 per Case, *Sylvania Part # 40590*
LEDlescent T8 Ballast-Free lamps are an energy saving alternative, designed to replace traditional fluorescent T8/T12 lamps by bypassing the existing ballast. These LED T8 lamps contain no mercury, provide instant light and a uniform light distribution.
Also known as: 046135405907, LED12T8/L48/FG/850/AB

Specifications

Lumens: 1800
Color Temperature: 5000 (Bright White)
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Family / Style: DUALescent
Lumens: 1800
Wattage: 12
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Dimmable: No
Type: Hybrid (Type A+B)
Family / Style: DUALescent
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)