4' 12W T8 LED Lamp, 41K

Item #: 1452636

Cat #: LED12T8/L48/FG/841/AB

UPC: 046135405891

Sign In or Register to view pricing and more.
Documents & Guides
LEDlescent™ T8 Ballast-Free Lamp: Type-B Ballast Bypass; 12 Watt, 120-277 Volt, Bulb: T8 (Tubular), Frosted Glass, Base: 2-Pin (G13), Lumens: 1800, CRI: 82, Color Temperature: 4100K, Length: 48 Inch, Designed to Replace Traditional Fluorescent T8/T12 Lamps by Bypassing the Existing Ballast, Rated Life: 50000 Hours, 25 per Case, *Sylvania Item # 41452, Part # LED12T8L48FG841BFG2*

Overview

LEDlescent™ T8 Ballast-Free Lamp: Type-B Ballast Bypass; 12 Watt, 120-277 Volt, Bulb: T8 (Tubular), Frosted Glass, Base: 2-Pin (G13), Lumens: 1800, CRI: 82, Color Temperature: 4100K, Length: 48 Inch, Designed to Replace Traditional Fluorescent T8/T12 Lamps by Bypassing the Existing Ballast, Rated Life: 50000 Hours, 25 per Case, *Sylvania Item # 41452, Part # LED12T8L48FG841BFG2*
Product is ideal for upgrading fluorescent fixtures to LED, which provides energy savings.
Also known as: 046135405891, LED12T8/L48/FG/841/AB

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1800
Color Rendering Index (CRI): 82
Wattage: 12
Color: Frosted
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Color: Frosted
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Lumens: 1800
Wattage: 12
Shape: T8 (Tubular)
Material: Glass
Dimmable: No
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)