Wireway, Type 1, Screw Cover, 6" x 6" x 24", Steel, Galvanized, KOs

Item #: 145262

Cat #: 6624GGFL

UPC: 761515120323

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 2 Foot Length, Steel, Galvanized, WITH KNOCKOUTS

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 2 Foot Length, Steel, Galvanized, WITH KNOCKOUTS
Also known as: 761515120323, 6624GGFL

Specifications

IP/NEMA Rating: NEMA 1
Height: 6 in
Length: 24 in
Material: Steel
Width: 6 in
Color: Plain
IP/NEMA Rating: NEMA 1
Length: 24 in
Width: 6 in
Height: 6 in
Material: Steel
Color: Plain

Customer Reviews

No reviews for this product
(0)