I/O Module, Safety, 16 Digital Outputs, Sourcing, 24VDC, 100mA

Item #: 1452563

Cat #: 5094-OB16S

UPC: 889508095868

Documents & Guides
I/O Module, Safety, 16 Digital Outputs, Sourcing, 24 Volt DC, 100 mA
Sign In or Register to view pricing and more.

Overview

I/O Module, Safety, 16 Digital Outputs, Sourcing, 24 Volt DC, 100 mA
Our FLEX 5000™ I/O modules are a rugged and flexible distributed I/O solution, which allows you to choose your I/O to meet your operational needs. FLEX 5000 I/O enhances communication with 1 Gb EtherNet/IP™ connectivity, which offers higher speed and increased bandwidth. To provide flexibility in your network architecture, these modules includes 2 copper or 2 fiber ports (SFP) and support for DLR, Star, Linear, and PRP topologies.
Also known as: 889508095868, 5094-OB16S

Specifications

Mounting: Chassis
Type: Safety, I/O Module, Output
Volts DC: 24
Amps: 0.010
Mounting: Chassis
Volts DC: 24
Type: Safety, I/O Module, Output
Amps: 0.010

Customer Reviews

No reviews for this product
(0)