BR 1" Loadcenter, 125A, Single-Phase, 8-Pole, 8 Circuits, 4 Spaces, 120/240V

Item #: 1452560

Cat #: BRC48L125RP

UPC: 786689212575

Sign In or Register to view pricing and more.
Documents & Guides
Eaton BR Style 1 Inch, Loadcenter, Main Lug, 125A, Single-Phase, 8-pole, 8 Circuits, 4 Spaces, 120/240V, #14-1/0 AWG Cu/Al at 60 C or 75 C, NEMA 3R Enclosure, 6R Box Size

Overview

Eaton BR Style 1 Inch, Loadcenter, Main Lug, 125A, Single-Phase, 8-pole, 8 Circuits, 4 Spaces, 120/240V, #14-1/0 AWG Cu/Al at 60 C or 75 C, NEMA 3R Enclosure, 6R Box Size
Specially designed for easy installation, Eaton's BR 1-inch loadcenters house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786689212575, BRC48L125RP

Specifications

Amps: 125
Type: Main Lug
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Amps: 125
Family / Style: BR
Type: Main Lug
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)