16/2 SPT-2 Copper Black 250'

Item #: 145251

Cat #: SPT2162BLK250RL

UPC: 980130437252

Documents & Guides
(2) 16 AWG Conductors, Rubber Cord, SPT-2 Type, Copper Conductor, Stranded, Black PVC Insulation, 300V, 250 ft. Spool, O.D.: 0.145" X 0.285"
Sign In or Register to view pricing and more.

No associated products found.

Overview

(2) 16 AWG Conductors, Rubber Cord, SPT-2 Type, Copper Conductor, Stranded, Black PVC Insulation, 300V, 250 ft. Spool, O.D.: 0.145" X 0.285"
UL SPT-3 products are  often used in small duty household appliance applications such as lamps, lighting or chargers , and they are constructed in accordance with UL standards. UL SPT-3 products are the heaviest construction of the three types of UL SPT cords.
Also known as: 980130437252, SPT2162BLK250RL

Specifications

Jacket: Rubber
Length: 250 ft
Volts AC: 300
Conductors: 2
Material: Copper
Color: Black
Gauge: 16
Jacket: Rubber
Volts AC: 300
Material: Copper
Gauge: 16
Length: 250 ft
Conductors: 2
Color: Black

Customer Reviews

No reviews for this product
(0)