Wiring Trough, Type 3R, Slip-On Cover, 8" x 8" x 96", Steel, Gray

Item #: 145238

Cat #: 8896GRTNK

UPC: 761515143407

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Slip-On Cover, No Gasket, Steel, Gray, Size: 8 Inch Width, 8 Inch Depth, 8 Foot Length, NO KNOCKOUTS

Overview

Wiring Trough, Type 3R, Rainproof, Slip-On Cover, No Gasket, Steel, Gray, Size: 8 Inch Width, 8 Inch Depth, 8 Foot Length, NO KNOCKOUTS
Also known as: 761515143407, 8896GRTNK

Specifications

Color: Gray
Width: 8 in
Length: 96 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Length: 96 in
Height: 8 in
Width: 8 in
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)