7.6kW StorEdge Inverter

Item #: 1452373

Cat #: SE7600A-USS2RNCB2

UPC:

Sign In or Register to view pricing and more.
7600 Watt, 1-Phase, NEMA 3R, Transformerless. StorEdge capability for PV grid-tied storage and backup power. Includes 5-year Cellular Plan.

Overview

7600 Watt, 1-Phase, NEMA 3R, Transformerless. StorEdge capability for PV grid-tied storage and backup power. Includes 5-year Cellular Plan.
Combining SolarEdge’s breakthrough solar inverter technology with leading battery storage systems, the StorEdge DC-coupled solution is powered by a single inverter and offers higher energy production, advanced safety, and module-level visibility.
Also known as: SE7600A-USS2RNCB2

Specifications

Phase: 1
Wattage: 7600
Depth: 6.800 in
Height: 17.700 in
Width: 14.600 in
Family / Style: StorEdge
Weight: 26.200 lbs
Phase: 1
Depth: 6.800 in
Width: 14.600 in
Weight: 26.200 lbs
Wattage: 7600
Height: 17.700 in
Family / Style: StorEdge

Customer Reviews

No reviews for this product
(0)