PG Style Cover, 13 x 24", Polymer Concrete

Item #: 1452367

Cat #: PG1324HH00YS

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PG Style Cover, 13 x 24 Inch, Tier 22, Polymer Concrete

Overview

PG Style Cover, 13 x 24 Inch, Tier 22, Polymer Concrete
Polymer concrete is made from selectively-graded aggregates in combination with a polymer resin system. When combined through a process of mixing, molding and curing, an extremely powerful cross-linked bond is formed. Precast polymer concrete is reinforced with fiberglass for exceptional strength and rigidity.
Also known as: PG1324HH00YS

Specifications

Material: Polymer Concrete
Depth: 24 in
Height: 2 in
Width: 13 in
Load Rating: Tier 22
Material: Polymer Concrete
Height: 2 in
Load Rating: Tier 22
Depth: 24 in
Width: 13 in

Customer Reviews

No reviews for this product
(0)