7.6kW, EV Charger Inverter

Item #: 1452366

Cat #: SE7600H-US000BNV4

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
EV Charging Single Phase Inverter, 7.6kW, (-40-¦C to 60-¦C)

Overview

EV Charging Single Phase Inverter, 7.6kW, (-40-¦C to 60-¦C)
Increase your revenue with the world’s first EV charging PV inverter. It offers users the ability to chargeelectric vehicles up to six times faster than a standard Level 1 charger through an innovative solarboost mode that utilizes grid and PV charging simultaneously.Your customers will save money, time and hassle compared to purchasing and installing anEV charger and PV inverter separately, which will require additional wiring, conduit, and circuit breaker.The EV charging inverter saves space and eliminates a potential main distribution panel upgrade.Whether your customer owns an EV now or just wants to be EV-ready, drive your business into thefuture with SolarEdge.
Also known as: SE7600H-US000BNV4

Specifications

Type: Solar
Wattage: 7600
Depth: 6.800 in
Height: 17.700 in
Width: 14.600 in
Weight: 26.200 lbs
Type: Solar
Depth: 6.800 in
Width: 14.600 in
Wattage: 7600
Height: 17.700 in
Weight: 26.200 lbs

Customer Reviews

No reviews for this product
(0)