This product has been discontinued.
Metal Halide Lamp, PAR38, 100W, VWFL65
Item #: 145233
Cat #: MCP100PAR38/U/VWFL/830/ECO-PB
UPC: 046135647543
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, 100 Watt, 100 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 6500, CRI: 88, Color Temperature: 3000K, Lamp Finish: Clear, ANSI Code: C90/O, Beam Angle: Very Wide Flood 65 Degree, Standard Case Qty: 6 Sylvania Part # 64754
Overview
Metal Halide Lamp, 100 Watt, 100 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 6500, CRI: 88, Color Temperature: 3000K, Lamp Finish: Clear, ANSI Code: C90/O, Beam Angle: Very Wide Flood 65 Degree, Standard Case Qty: 6 Sylvania Part # 64754
Also known as: 046135647543, MCP100PAR38/U/VWFL/830/ECO-PB
Specifications
Volts AC: | 100 |
Lumens: | 6500 |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Color Rendering Index (CRI): | 88 |
ANSI Code: | C90/O |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | HID |
Angle: | 65° |
Volts AC: | 100 |
Color Temperature: | 3000 (Warm White) |
Wattage: | 100 |
ANSI Code: | C90/O |
Light Technology: | HID |
Lumens: | 6500 |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 88 |
Shape: | PAR38 (Sealed Beam) |
Angle: | 65° |
Customer Reviews
No reviews for this product
(0)