4' 22W T8 LED Lamp, 50K

Item #: 1452309

Cat #: KT-LED22T8C-48P-850-D-CP

UPC: 890949015513

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
22W LED T8 LAMP INTERNAL DRIVER 4 5000K 120-277V INPUT CLEAR LENS

Overview

22W LED T8 LAMP INTERNAL DRIVER 4 5000K 120-277V INPUT CLEAR LENS
Also known as: 890949015513, KT-LED22T8C-48P-850-D-CP

Specifications

Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Color Rendering Index (CRI): 80+
Lumens: 3400
Wattage: 22
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80+
Wattage: 22
Base: Medium Bi-Pin (G13)
Shape: T8 (Tubular)
Material: Plastic
Lumens: 3400
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)