10/2 Solid 600V Steel Armor 1000'

Item #: 145218

Cat #: MCSTL102SOLGRYYELWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
10/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft Reel. Wire Colors (480Y/277Volt): Yellow, Gray, Green. O.D.: .560"

Overview

10/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft Reel. Wire Colors (480Y/277Volt): Yellow, Gray, Green. O.D.: .560"
Also known as: MCSTL102SOLGRYYELWG1000RL

Specifications

Gauge: 10
Color: Gray/Yellow
Conductors: 2
Jacket: Steel
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Package Type: Reel
Gauge: 10
Conductors: 2
Length: 1000 ft
Volts AC: 600
Package Type: Reel
Color: Gray/Yellow
Jacket: Steel
Material: Copper
Stranding: Solid

Customer Reviews

No reviews for this product
(0)