4' 15W T8 LED Lamp, 35K

Item #: 1451977

Cat #: LED15T8L48FP835SUBG8/BAA

UPC: 046135405082

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
40508 LED15T8L48FP835SUBG8BAA 25/CS 1/SKU

Overview

40508 LED15T8L48FP835SUBG8BAA 25/CS 1/SKU
Also known as: 046135405082, LED15T8L48FP835SUBG8/BAA

Specifications

Family / Style: SubstiTUBE
Wattage: 15
Length: 4 ft, 48 in
Material: Plastic
Lumens: 2100
Color Rendering Index (CRI): 83
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Length: 4 ft, 48 in
Lumens: 2100
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Wattage: 15
Material: Plastic
Color Rendering Index (CRI): 83
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)