2-1/2 InchStrain-Relief Grip, Aluminum, 1.625 - 2.000 Range

Item #: 145183

Cat #: L7509

UPC: 078477971505

Sign In or Register to view pricing and more.
Documents & Guides
Strain-Relief Grip, Single Weave, 2-1/2 Inch, Straight, Male, Anodized Aluminum Body, Wide-Range Strain-Relief, 1.625 - 2.000 Cord Range

Overview

Strain-Relief Grip, Single Weave, 2-1/2 Inch, Straight, Male, Anodized Aluminum Body, Wide-Range Strain-Relief, 1.625 - 2.000 Cord Range
2-1/2-Inch, Straight, Male, Steel Body, Wide-Range Strain-Relief, 1.625, 2.000 Cord Range
Also known as: 078477971505, L7509

Specifications

Length: 13 1/2 in
Diameter: 2 1/2 in
Material: Aluminum
Diameter Range: 1.625 - 2.000 in
Length: 13 1/2 in
Material: Aluminum
Diameter: 2 1/2 in
Diameter Range: 1.625 - 2.000 in

Customer Reviews

No reviews for this product
(0)