GAL END CAPS

Item #: 145180

Cat #: 1414EG

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
UNT 1414EG GAL END CAPS

Overview

UNT 1414EG GAL END CAPS
Also known as: 1414EG

Specifications

IP/NEMA Rating: NEMA 1
Width: 14 in
Material: Steel
Height: 14 in
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Width: 14 in
Height: 14 in

Customer Reviews

No reviews for this product
(0)