Slotted Wall Wiring Duct, 3"x3", ADH, White

Item #: 1451279

Cat #: 181-33022

UPC: 089306314288

Sign In or Register to view pricing and more.
Documents & Guides
Slotted Wall Wiring Duct, 3" x 3", Adhesive, PVC, White, 120ft/Carton

Overview

Slotted Wall Wiring Duct, 3" x 3", Adhesive, PVC, White, 120ft/Carton
Also known as: 089306314288, 181-33022

Specifications

Width: 3 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in

Customer Reviews

No reviews for this product
(0)