Comb. Wallplate, 2-Gang, Toggle/Decora, Thermoset, Ivory, Standard
Item #: 14512
Cat #: 80405-I
UPC: 078477488249
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount, Ivory
Overview
2-Gang, 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount, Ivory
Leviton Combination Wallplates come in a variety of configurations and gangs, and are available in a broad selection of materials including, aluminum, brass, stainless steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.
Also known as: 078477488249, 80405-I
Specifications
Gangs: | 2 |
Mounting: | Device |
Size: | Standard |
Material: | Plastic |
Color: | Ivory |
Gangs: | 2 |
Size: | Standard |
Color: | Ivory |
Mounting: | Device |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)