

Finger Safe Touch-Safe Fuse Holder W/ Neon Lamp Indicator, 600 VAC
Item #: 14510
Cat #: JTN60030
UPC: 051712557016
Documents & Guides
Finger Safe Touch-Safe Fuse Holder W/ Neon Lamp Indicator, 600 VAC, 30 A, 18 to 8 AWG Wire, 1 Pole
Sign In or Register to view pricing and more.
No associated products found.
Overview
Finger Safe Touch-Safe Fuse Holder W/ Neon Lamp Indicator, 600 VAC, 30 A, 18 to 8 AWG Wire, 1 Pole
Eaton?s Bussmann? series power distribution fuse blocks (PDFB) combine a fuse block and power distribution block into one component. This patented design simplifies your panel layout and uses up to 65% less panel space. Additionally, it lowers inventory costs while reducing installation time and labor by 33%. Bussmann series PDFBs are available for Class J ferrule and knifeblade fuses. PDFBs up to 60 amps feature DIN-Rail and panel mount versatility for ease of installation. Additionally, PDFBs use fewer wire connections, reducing watts loss and overall operating temperature of the panel
Also known as: 051712557016, JTN60030
Specifications
Mounting: | DIN Rail |
Poles: | 1 |
Amps: | 30 |
Material: | Thermoplastic |
Class: | J |
Volts AC: | 600 |
Interrupt Rating DC: | 200 kA |
Interrupt Rating AC: | 200 kA |
Mounting: | DIN Rail |
Amps: | 30 |
Class: | J |
Interrupt Rating DC: | 200 kA |
Poles: | 1 |
Material: | Thermoplastic |
Volts AC: | 600 |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)