This product has been discontinued.
LED Recessed Downlight, 12 Watt, 900 Lumen, 3000K, 120-277V
Item #: 1450679
Cat #: LEDRT5/6R3A900UD930
UPC: 046135607714
Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Downlight, 12 Watt, 900 Lumen, 3000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 5/6” Compatible Can, 2 Per Case * Sylvania Part # 60771*
Overview
LED Recessed Downlight, 12 Watt, 900 Lumen, 3000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 5/6” Compatible Can, 2 Per Case * Sylvania Part # 60771*
Also known as: 046135607714, LEDRT5/6R3A900UD930
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 12 |
Volts AC: | 120, 277 |
Diameter: | 5 in, 6 in |
Lumens: | 900 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120, 277 |
Lumens: | 900 |
Dimmable: | Yes |
Wattage: | 12 |
Diameter: | 5 in, 6 in |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)