LED Recessed Downlight, 12 Watt, 900 Lumen, 2700K, 120-277V
Item #: 1450678
Cat #: LEDRT5/6R3A900UD927
UPC: 046135607707
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Recessed Downlight, 12 Watt, 900 Lumen, 2700K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 5/6” Compatible Can, 2 Per Case * Sylvania Part # 60770*
Overview
LED Recessed Downlight, 12 Watt, 900 Lumen, 2700K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 5/6” Compatible Can, 2 Per Case * Sylvania Part # 60770*
Also known as: 046135607707, LEDRT5/6R3A900UD927
Specifications
Wattage: | 12 |
Volts AC: | 120, 277 |
Diameter: | 5 in, 6 in |
Lumens: | 900 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 12 |
Diameter: | 5 in, 6 in |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Volts AC: | 120, 277 |
Lumens: | 900 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)