LED Downlight, 5"/6", 9 Watt, 700 Lumen, 3500K, 120V

Item #: 1450676

Cat #: LEDRT56R3A700ST935

UPC: 046135607677

Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 5-6 Inch, 9 Watt, 700 Lumen, 3500K, 90 CRI, 120 Volt, Phase-Cut Dimmable, 1 per SKU, 2 per Case *Sylvania Product Code 60767* *Sylvania Part # 60767*

Overview

LED Downlight, 5-6 Inch, 9 Watt, 700 Lumen, 3500K, 90 CRI, 120 Volt, Phase-Cut Dimmable, 1 per SKU, 2 per Case *Sylvania Product Code 60767* *Sylvania Part # 60767*
SYLVANIA UltraLED RT is a universal input voltage 5", 6" and 8" compatible LED recessed downlight kit that creates high performing white light and is optimized for new construction and retrofit applications utilizing pin-based compact fluorescent lamps.
Also known as: 046135607677, LEDRT56R3A700ST935

Specifications

Mounting: Recessed
Volts AC: 120
Diameter: 5 in, 6 in
Type: Dimmable
Wattage: 9
Lumens: 700
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Diameter: 5 in, 6 in
Wattage: 9
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC: 120
Type: Dimmable
Lumens: 700
Light Technology: LED

Customer Reviews

No reviews for this product
(0)