
Ladder Drop-Out, Aluminum, for 12" Wide Tray
Item #: 145060
Cat #: 9A-1104-12
UPC: 78101128047
Documents & Guides
Ladder Drop-Out, Aluminum, for 12" Wide Tray, Series 2, 3, 4 & 5
Sign In or Register to view pricing and more.
Overview
Ladder Drop-Out, Aluminum, for 12" Wide Tray, Series 2, 3, 4 & 5
Also known as: 78101128047, 9A-1104-12
Specifications
Width: | 12 in |
Material: | Aluminum |
Width: | 12 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)