LED Recessed Downlight, 12 Watt, 900 Lumen, 4000K, 120-277V

Item #: 1450566

Cat #: LEDRT5/6R3A900UD940

UPC: 046135607738

Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Downlight, 12 Watt, 900 Lumen, 4000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 5/6” Compatible Can, 2 Per Case * Sylvania Part # 60773*

Overview

LED Recessed Downlight, 12 Watt, 900 Lumen, 4000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 5/6” Compatible Can, 2 Per Case * Sylvania Part # 60773*
Also known as: 046135607738, LEDRT5/6R3A900UD940

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 12
Color: White
Color Rendering Index (CRI): 90
Lumens: 900
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: White
Lumens: 900
Dimmable: Yes
Wattage: 12
Color Rendering Index (CRI): 90
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)