Wall Mount Enclosure, Hinge Cover, NEMA 4X, 24 x 24 x 12", Stainless Steel

Item #: 1450560

Cat #: 242412-4XS3PT

UPC: 782051883992

Documents & Guides
Wall Mount Enclosure, Single Door Hinge Cover with 3-Point Latch, NEMA 4X, 24 x 24 x 12 Inch, Stainless Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wall Mount Enclosure, Single Door Hinge Cover with 3-Point Latch, NEMA 4X, 24 x 24 x 12 Inch, Stainless Steel
B-Line Type 4X Panel Enclosures are used to house electrical controls and instruments. These enclosures are intended for indoor or outdoor use where a corrosive environment exists, and protect against windblown dust and rain, splashing water and hose directed water.
Also known as: 782051883992, 242412-4XS3PT

Specifications

Width: 24 in
Height: 24 in
Material: Stainless Steel
Depth: 12 in
IP/NEMA Rating: NEMA 4X
Width: 24 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Height: 24 in
Depth: 12 in

Customer Reviews

No reviews for this product
(0)