Ceiling Light, 1 Light, 150W, White

Item #: 145018

Cat #: 3453WH

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Light, 1 Light, 150 Watt, White, Diameter: 12 in, J118MM Halogen

Overview

Ceiling Light, 1 Light, 150 Watt, White, Diameter: 12 in, J118MM Halogen
Also known as: 3453WH

Specifications

Diameter: 12 in
Wattage: 150
Color: White
Type: Ceiling Fixture
Diameter: 12 in
Color: White
Wattage: 150
Type: Ceiling Fixture

Customer Reviews

No reviews for this product
(0)