Fire Alarm Cable, Shielded - Plenum, 16-4 AWG, Red, 1000'

Item #: 145005

Cat #: 603164B

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fire Alarm Cable, Shielded - Plenum, 16-4 AWG, Red, 1000 Foot Reel

Overview

Fire Alarm Cable, Shielded - Plenum, 16-4 AWG, Red, 1000 Foot Reel
Also known as: 603164B

Specifications

Color: Red
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 16
Conductors: 4
Stranding: Solid
Shielding: Shielded
Color: Red
Length: 1000 ft
Jacket: Plenum
Conductors: 4
Shielding: Shielded
Volts AC: 300
Material: Copper
Gauge: 16
Stranding: Solid

Customer Reviews

No reviews for this product
(0)