Wire Basket Type Cable Tray, 2" D x 6" W x 10' L, 304 Stainless Steel

Item #: 1449955

Cat #: CF54/150IN304L

UPC: 800388000322

Sign In or Register to view pricing and more.
Documents & Guides
Wire Basket Type Cable Tray, 2 Inch Deep x 6 Inch Wide x 10 Foot Long, 304 Stainless Steel

Overview

Wire Basket Type Cable Tray, 2 Inch Deep x 6 Inch Wide x 10 Foot Long, 304 Stainless Steel
Patented "Safe-T-Edge" design eliminates sharp edges - is easy on installers and cables.
Also known as: 800388000322, CF54/150IN304L

Specifications

Depth: 2 in
Length: 10 ft
Width: 6 in
Material: 304 Stainless Steel
Depth: 2 in
Width: 6 in
Length: 10 ft
Material: 304 Stainless Steel

Customer Reviews

No reviews for this product
(0)