Sub-Base for Plug-In, Solid State Relay, ABE7 TeleFast 2, 16 Channels, W/O Relay, 12.5 mm

Item #: 1449900

Cat #: ABE7P16F310

UPC: 785901297710

Sign In or Register to view pricing and more.
Sub-Base for Plug-In, Solid State Relay, ABE7 TeleFast 2, 16 Channels, W/O Relay, 12.5 mm

Overview

Sub-Base for Plug-In, Solid State Relay, ABE7 TeleFast 2, 16 Channels, W/O Relay, 12.5 mm
This product is part of the Modicon ABE7 range, an offer of connection sub bases for Telefast pre-wired system. This plug-in relay sub base offers 16 channels with 2 terminals per channel. The input sub base offers a rated supply voltage of 19V to 30V. It is furnished with screw type terminals for electrical connection. It is an IP2x rated product. Its dimensions are 272mm (width) x 74mm (depth) x 89mm (height). It weighs 0.85kg. It is suitable for all types of industrial applications. This product is certified by GL, DNV, LROS, CSA, UL, BV and EAC. It is compatible with ABS7S33E, ABR7 and ABS7E. The fixing is done by clips (35mm symmetrical DIN rail) and screws (solid plate with fixing kit). The Modicon ABE7 means greater simplicity to rationalize wiring in automation system equipment. Pre-wired system enabling connection and adaptation of control signals of PLC cards equipped with HE10 connectors.
Also known as: 785901297710, ABE7P16F310

Specifications

Amps: 1
Volts DC: 24
Type: Base, Solid State Relay
Standards: California Proposition 65
Size: 16 Channel
Amps: 1
Type: Base, Solid State Relay
Size: 16 Channel
Volts DC: 24
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)