1
more
FLEXVOLT® 60V MAX* Dust Extractor (Tool Only)
Item #: 1449850
Cat #: DCV585B
UPC: 885911539135
Sign In or Register to view pricing and more.
Documents & Guides
FLEXVOLT® 60V MAX* Dust Extractor, 125 CFM Provides OSHA Table 1 Compliant Solutions For Up To 5 in. Tuckpointing And Surfacing Applications When Paired With An Appropriate Dust Shroud, Includes: DCV585 60V MAX Dust Extractor, Wireless Tool Control™ Remote, (1) Fleece Bag & (2) HEPA Filters **Battery And Charger Sold Separately**
Overview
FLEXVOLT® 60V MAX* Dust Extractor, 125 CFM Provides OSHA Table 1 Compliant Solutions For Up To 5 in. Tuckpointing And Surfacing Applications When Paired With An Appropriate Dust Shroud, Includes: DCV585 60V MAX Dust Extractor, Wireless Tool Control™ Remote, (1) Fleece Bag & (2) HEPA Filters **Battery And Charger Sold Separately**
Running off of the FLEXVOLT 20V/60V MAX*battery, the DCV585 cordless Dust Extractor is an efficient and portable way to achieve OSHA Table 1 compliance on the jobsite. This product features Wireless Tool Control™ with remote, allowing the user to activate the extractor from the tool, at a distance. It also features a automatic filter cleaning mechanism and includes HEPA filters. The FLEXVOLT 20V/60V MAX* battery powers our full range of 60V MAX* tools, and it's backwards compatible to work with 20V MAX* tools. Purchase battery separately.
Also known as: 885911539135, DCV585B
Specifications
Volts AC: | 60 |
Volts AC: | 60 |
Customer Reviews
No reviews for this product
(0)