15.5W A19 LED Lamp, 40K

Item #: 1449721

Cat #: S8490

UPC: 045923084904

Sign In or Register to view pricing and more.
Documents & Guides
15.5 Watt; A19 LED; 4000K; Medium Base; 120 Volt; 4-pack

Overview

15.5 Watt; A19 LED; 4000K; Medium Base; 120 Volt; 4-pack
Also known as: 045923084904, S8490

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 1490
Material: Plastic
Shape: A19 (Arbitrary)
Color Rendering Index (CRI): 90+
Wattage: 15.500
Standards: California Title 20
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120
Material: Plastic
Color Rendering Index (CRI): 90+
Standards: California Title 20
Dimmable: No
Color Temperature: 4000 (Cool White)
Lumens: 1490
Shape: A19 (Arbitrary)
Wattage: 15.500
Light Technology: LED

Customer Reviews

No reviews for this product
(0)