This product may not be available in all locations.
LED Stack Light, 70mm, 24V AC/DC, Alum
Item #: 1449703
Cat #: 856TC-P10B24Y6Y4P1
UPC: 194033111168
Sign In or Register to view pricing and more.
Documents & Guides
LED Stack Lights, 70 Millimeters, Configured, Aluminum, 24 Volt AC/DC, Level 1 - 7
Overview
LED Stack Lights, 70 Millimeters, Configured, Aluminum, 24 Volt AC/DC, Level 1 - 7
The Stack Light system incorporates brighter LED illumination and a broad offering of sound technologies. All signals in the system are 24V AC/DC powered, which means that just three power modules can cover the entire system. IO-Link enabled versions provide real-time insight into the status of your control system.
Also known as: 194033111168, 856TC-P10B24Y6Y4P1
Specifications
Mounting: | Pole |
Color: | Red, Blue, Black |
Volts DC: | 24 |
Volts AC: | 24 |
Size: | 70 mm |
Material: | Aluminum |
Mounting: | Pole |
Volts DC: | 24 |
Size: | 70 mm |
Color: | Red, Blue, Black |
Volts AC: | 24 |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)