5-Light Chandelier, 9.3W, A19, 120V, Brushed Nickel Finish

Item #: 1449690

Cat #: 3137305EN3-962

UPC: 785652071607

Sign In or Register to view pricing and more.
Documents & Guides
Five Light Chandelier, 9.3 Watt LED A19 Lamps Included, Medium Base, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, 72 Inch of Chain, 144 Inch of Wire, Safety Listed for Damp Location

Overview

Five Light Chandelier, 9.3 Watt LED A19 Lamps Included, Medium Base, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, 72 Inch of Chain, 144 Inch of Wire, Safety Listed for Damp Location
Also known as: 785652071607, 3137305EN3-962

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Type: 5-Light, Chandelier
Diameter: 26 in
Wattage: 9.300
Light Technology: LED
Base: Medium Screw (E26)
Color: Brushed Nickel
Diameter: 26 in
Light Technology: LED
Volts AC: 120
Type: 5-Light, Chandelier
Wattage: 9.300

Customer Reviews

No reviews for this product
(0)