![P-Deep Strut Ps-200-2t4-10-pg Ps 200 2t4 P-Deep Strut Ps-200-2t4-10-pg Ps 200 2t4](https://rexel-cdn.com/products/capture1.jpg?i=1EA31A9F-DA51-4677-8E36-26EA8C4E913E&f=420)
P-Deep Strut Ps-200-2t4-10-pg Ps 200 2t4
Item #: 144968
Cat #: PS-200-2T4-10-PG
UPC: 702316535107
Sign In or Register to view pricing and more.
Documents & Guides
Welded Deep Strut,two Pcs. Ps 200 Welded Side To Back 1 5/8" X 3 1/4" X 12 Ga.
Overview
Welded Deep Strut,two Pcs. Ps 200 Welded Side To Back 1 5/8" X 3 1/4" X 12 Ga.
Also known as: 702316535107, PS-200-2T4-10-PG
Specifications
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Height: | 3 1/4 in |
Finish: | Pre-Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Finish: | Pre-Galvanized |
Length: | 10 ft |
Height: | 3 1/4 in |
Customer Reviews
No reviews for this product
(0)