4" D x 12" W x 10' L Wire Basket Cable Tray, Steel

Item #: 1449669

Cat #: WBT4X12-S

UPC:

Documents & Guides
Wire Basket Cable Tray, Steel, 4 Inch Deep x 12 Inch Wide x 10 Feet Long
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wire Basket Cable Tray, Steel, 4 Inch Deep x 12 Inch Wide x 10 Feet Long
Cable basket is a type of cable containment made of steel wires welded together, forming a wire mesh, akin to basket .
Also known as: WBT4X12-S

Specifications

Depth: 4 in
Width: 12 in
Material: Steel
Length: 10 ft
Depth: 4 in
Material: Steel
Width: 12 in
Length: 10 ft

Customer Reviews

No reviews for this product
(0)