2" DEEP X 6" WIDE X 118" LONG SHAPED TRAY PRE-GALV

Item #: 1449666

Cat #: WBT2X6-S

UPC:

Documents & Guides
2IN DEEP X 6IN WIDE X 118IN LONG SHAPED TRAY PRE-GALVANIZED
Sign In or Register to view pricing and more.

No associated products found.

Overview

2IN DEEP X 6IN WIDE X 118IN LONG SHAPED TRAY PRE-GALVANIZED
Also known as: WBT2X6-S

Specifications

Height: 2 in
Length: 118 in
Material: Steel
Width: 6 in
Height: 2 in
Material: Steel
Length: 118 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)