IllumaTech Slide Preset Electro-Mechanical 0-10V Slide Dimmer

Item #: 1449516

Cat #: IP710-D0Z

UPC: 078477943557

Documents & Guides
IllumaTech Slide Preset Electro-Mechanical 0-10V Slide Dimmer For Use With LED Or Fluorescent Ballasts And Power Supplies, Suitable For Use With Class 1 or Class 2 Wiring, 1200VA @ 120VAC, 1500VA @ 277VAC, 10A LED/Electronic Ballast 120/277VAC, 60Hz, 50m Amps Maximum Sinking Current, Single Pole Or 3-Way Control When Used With 3-Way Switch, Interchangeable Color Kit Includes White, Ivory & Light Almond
Sign In or Register to view pricing and more.

No associated products found.

Overview

IllumaTech Slide Preset Electro-Mechanical 0-10V Slide Dimmer For Use With LED Or Fluorescent Ballasts And Power Supplies, Suitable For Use With Class 1 or Class 2 Wiring, 1200VA @ 120VAC, 1500VA @ 277VAC, 10A LED/Electronic Ballast 120/277VAC, 60Hz, 50m Amps Maximum Sinking Current, Single Pole Or 3-Way Control When Used With 3-Way Switch, Interchangeable Color Kit Includes White, Ivory & Light Almond
INNOVATIVE ā€“ Designed for use with LED fixtures using 0-10V power supplies ADVANCED ā€“ No power pack required for switching EXCEPTIONAL ā€“ Superior quality and dimming performance FLEXIBLE ā€“ Can be used in a single-pole or 3-way installation (with a 3-way switch, sold separately)
Also known as: 078477943557, IP710-D0Z

Specifications

Color: Ivory, White, Almond
Type: 0-10V Dimming
Volts AC Range: 120 - 277
Color: Ivory, White, Almond
Volts AC Range: 120 - 277
Type: 0-10V Dimming

Customer Reviews

No reviews for this product
(0)