Mini-Power Center, Single-phase, PV: 600

Item #: 144933

Cat #: P60G11S10P

UPC: 786680140532

Sign In or Register to view pricing and more.
Eaton Mini-Power Center, Single-phase, PV: 600V, Taps: 2 at -5% FCBN, SV: 120/240V, 115°C, 10 kVA, Al windings , Frame: 285, Indoor-Outdoor.

Overview

Eaton Mini-Power Center, Single-phase, PV: 600V, Taps: 2 at -5% FCBN, SV: 120/240V, 115°C, 10 kVA, Al windings , Frame: 285, Indoor-Outdoor.
Eaton’s Mini-Power Center incorporates an encapsulated transformer, interior, primary and secondary main circuit breakers in to a single assembly. Mini-Power Centers are ideally suited for applications where 120 volts are required at a remote location, such us parking lots, workbenches, and temporary power on construction sites.
Also known as: 786680140532, P60G11S10P

Specifications

Phase: 1
IP/NEMA Rating: NEMA 3R
Phase: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)