Push-Button Cable Tie Mount, 0.25", Natural

Item #: 1449209

Cat #: PBM9M4

UPC: 089306039037

Sign In or Register to view pricing and more.
Documents & Guides
Push-Button Cable Tie Mount, .25" Hole Dia, .12" Max Panel, .2" Max Tie Width, PA66, Natural

Overview

Push-Button Cable Tie Mount, .25" Hole Dia, .12" Max Panel, .2" Max Tie Width, PA66, Natural
HellermannTyton Push Mounts are used with our standard cable ties and offer a permanent bundling solution for installation below or underneath a panel. Designed for simple installation by pushing the mount through a pre-drilled hole. The low profile "button" style head is suitable in space constrained areas.
Also known as: 089306039037, PBM9M4

Specifications

Mounting: Push Mount
Color: Natural
Material: Polyamide
Mounting: Push Mount
Material: Polyamide
Color: Natural

Customer Reviews

No reviews for this product
(0)