This product has been discontinued.
Industrial Control Transformer, 240 x 480V, 120V
Item #: 144918
Cat #: TB81216F2
UPC: 047503087893
Sign In or Register to view pricing and more.
Documents & Guides
750 VA, 1-Phase, 220 X 440 Primary Volts - 110/115/120 Secondary Volts AE Series Industrial Control Transformer, Factory Installed, 2-Pole Primary Fuse Blocks *** Discontinued ***
Overview
750 VA, 1-Phase, 220 X 440 Primary Volts - 110/115/120 Secondary Volts AE Series Industrial Control Transformer, Factory Installed, 2-Pole Primary Fuse Blocks *** Discontinued ***
Also known as: 047503087893, TB81216F2
Specifications
Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
Wattage: | 27 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Base: | 4-Pin (GX10q-4) |
Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
Color Temperature: | 2700 (Warm White) |
Base: | 4-Pin (GX10q-4) |
Wattage: | 27 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)