
Rigid Set Screw Coupling, 2", Steel, Concrete Tight
Item #: 14491
Cat #: 29-200
UPC: 783126727258
Documents & Guides
Conduit Hardware, Couplings, Armored Cable, Type: Set-screw, Trade Size: 2 Inch,for Use With: Threadless Rigid, Material: Malleable Iron, Features: Concrete Tight
Sign In or Register to view pricing and more.
No associated products found.
Overview
Conduit Hardware, Couplings, Armored Cable, Type: Set-screw, Trade Size: 2 Inch,for Use With: Threadless Rigid, Material: Malleable Iron, Features: Concrete Tight
Appleton™ and O-Z/Gedney™ threadless compression couplings are used to join lengths of rigid metal conduit. Threadless compression connectors are used to secure and terminate rigid metal conduit to enclosures. Threadless set-screw couplings are used to join lengths of rigid metal conduit and IMC. Threadless set-screw connectors are used to secure and terminate rigid metal conduit and IMC to enclosures.
Also known as: 783126727258, 29-200
Specifications
Material: | Malleable Iron |
Diameter: | 2 in |
Material: | Malleable Iron |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)