
Power Supply, DIN Rail Mount, 1PH, 8-6.4A, 90-264VAC, 12VDC
Item #: 144901
Cat #: DM11208S
UPC: 047503000250
Documents & Guides
Power Supply, DIN Rail Mount, 1PH, 8-6.4A, 90-264VAC, 12VDCPower Supply, DIN Rail Mount, 1-Phase, 6.4 - 8.0 Amp, 90 - 264 Volt AC, Input,12 Volt DC, Ouput, 96 Watt
Sign In or Register to view pricing and more.
No associated products found.
Overview
Power Supply, DIN Rail Mount, 1PH, 8-6.4A, 90-264VAC, 12VDCPower Supply, DIN Rail Mount, 1-Phase, 6.4 - 8.0 Amp, 90 - 264 Volt AC, Input,12 Volt DC, Ouput, 96 Watt
Acme’s new flagship line of DM Series DC power supplies are an innovative solution to a vast array of control applications. Designed to provide optimal performance with a minimal impact on installation time and space. Currently available in single and three phase models from 0.6 to 20 Amps (15-480 watts) these new power supplies provide the convenience of DIN-rail mounting for a toolless installation and the versatility of a standard auto-ranging input to cover the most applications with the fewest models.
Also known as: 047503000250, DM11208S
Specifications
Wattage: | 96 |
Type: | Power Supply |
Phase: | 1 |
Volts DC: | 12 |
Wattage: | 96 |
Phase: | 1 |
Type: | Power Supply |
Volts DC: | 12 |
Customer Reviews
No reviews for this product
(0)