8 mm Barrel Inductive Prox Sensor

Item #: 14490

Cat #: 872C-D2NN8-E2

UPC: 662468299268

Sign In or Register to view pricing and more.
Documents & Guides
AB 872C-D2NN8-E2 8MM INDUCTIVE

Overview

AB 872C-D2NN8-E2 8MM INDUCTIVE
Also known as: 662468299268, 872C-D2NN8-E2

Specifications

Depth: 4 in
Type: Screw Cover, Junction Box
Mounting: Surface
Color: Gray
Width: 4 in
Height: 4 in
Material: PVC
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Mounting: Surface
Width: 4 in
Material: PVC
Type: Screw Cover, Junction Box
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)