This product may not be available in all locations.
2
more
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
30a/3p Hd Fusible Safety Switch W/neut 240v N4x Stainless
Overview
30a/3p Hd Fusible Safety Switch W/neut 240v N4x Stainless
Also known as: 782116489893, DH321NWK316
Specifications
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 4X |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 240 |
Volts DC: | 250 |
Amps: | 30 |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)