Finger Safe Touch-Safe Fuse Holder, 600 VAC, 30 A, 18 To 8 AWG Wire

Item #: 14485

Cat #: JT60030

UPC: 051712557023

Documents & Guides
Finger Safe Touch-Safe Fuse Holder, 600 VAC, 30 A, 18 To 8 AWG Wire, 1 Pole
Sign In or Register to view pricing and more.

No associated products found.

Overview

Finger Safe Touch-Safe Fuse Holder, 600 VAC, 30 A, 18 To 8 AWG Wire, 1 Pole
The Bussmann series safety J are gangable, 1-pole IP20 finger safe fuse holders for 30 and 60 A case size class J fuses. Available in indicating and non-indicating versions, these compact fuse holders can improve electrical safety and speed trouble shooting with test probe holes on the fuse carriage. Optional open fuse indication shows the open fuse at a glance.
Also known as: 051712557023, JT60030

Specifications

Mounting: DIN Rail
Poles: 1
Amps: 30
Material: Thermoplastic
Class: J
Volts AC: 600
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Mounting: DIN Rail
Amps: 30
Class: J
Interrupt Rating DC: 200 kA
Poles: 1
Material: Thermoplastic
Volts AC: 600
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)