6 AWG THHN/THWN-2 Stranded Copper, Gray/Purple Stripe, 2500'

Item #: 1448434
Cat #: THHN6STRGRYPUR2500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Gray with Purple Stripe, 2500 ft. Reel

Overview

6 AWG, THHN/THWN-2, Stranded Copper, 600V, Gray with Purple Stripe, 2500 ft. Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN6STRGRYPUR2500RL

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 6
Color: Gray/Purple
Stranding: Stranded
Package Type: Reel
Length: 2500 ft
Material: Copper
Conductors: 1
Color: Gray/Purple
Package Type: Reel
Jacket: PVC
Volts AC: 600
Gauge: 6
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)