LED Round High Bay PL, 33KL, 5000K

Item #: 1448368

Cat #: HBC240W50DLP

UPC: 706762766702

Sign In or Register to view pricing and more.
LED Round High Bay PL, 240W, 120-277V, Lumens: 33,600, Color Temperature: 5000K, White Finish

Overview

LED Round High Bay PL, 240W, 120-277V, Lumens: 33,600, Color Temperature: 5000K, White Finish
The LED Round High Bay PL delivers top of the line efficiency, durability and versatility, resulting in dramatic energy savings, low maintenance and adaptability across a wide range of high ceiling applications. The PL’s unique look sets it apart from the competition, but there’s more to this look than aesthetics
Also known as: 706762766702, HBC240W50DLP

Specifications

Wattage: 240
Color Temperature: 5000 (Bright White)
Lumens: 33500
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 240
Lumens: 33500
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)