Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Lamp with SceneSwitch (daylight), 9W–3W-1W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800-320-80, CRI: 80, Color Temperature: 5000K. Energy Star Rated. Rated Average Life: 15,000 Hrs. *Philips Part # 46497-3, MDL# 929001261404* 60W Equivalent. SCENE SWITCH
Overview
LED Lamp with SceneSwitch (daylight), 9W–3W-1W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800-320-80, CRI: 80, Color Temperature: 5000K. Energy Star Rated. Rated Average Life: 15,000 Hrs. *Philips Part # 46497-3, MDL# 929001261404* 60W Equivalent. SCENE SWITCH
Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.
Also known as: 046677464974, 464973
Specifications
Wattage: | 1, 3, 9 |
Base: | Medium Screw (E26) |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120 |
Lumens: | 800, 80, 320 |
Color Rendering Index (CRI): | 80 |
Shape: | A19 (Arbitrary) |
Light Technology: | LED |
Wattage: | 1, 3, 9 |
Color Temperature: | 5000 (Bright White) |
Lumens: | 800, 80, 320 |
Shape: | A19 (Arbitrary) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)