CPY SERIES VERSION B CANAOPY/SOFFIT FLAT LENS 60W WHITE 5700

Item #: 1448326

Cat #: CPY250-B-DM-F-A-UL-WH-57K

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
CPY SERIES VERSION B CANAOPY/SOFFIT FLAT LENS 60W WHITE 5700K 120-277V

Overview

CPY SERIES VERSION B CANAOPY/SOFFIT FLAT LENS 60W WHITE 5700K 120-277V
Also known as: CPY250-B-DM-F-A-UL-WH-57K

Specifications

Mounting: Direct
Volts AC: 120, 277
Color Temperature: 5700 (Bright White)
Color: White
Wattage: 60
Type: Canopy Light
Light Technology: LED
Mounting: Direct
Color Temperature: 5700 (Bright White)
Wattage: 60
Light Technology: LED
Volts AC: 120, 277
Color: White
Type: Canopy Light

Customer Reviews

No reviews for this product
(0)